Zoro Homepage

PROGRIP 3" Stiff Scraper, Hammer Cap

  • Mfr # 90175

  • Zoro # G9074031


product price: $7.35
/ea
Sold in multiples of 5 for $36.75

Key Features

Blade Width
3"
Color
Black
Number of Pieces
1
Includes
Handle
Application
Scraping larger surface areas;Furniture stripping;Scraping putty;Scraping paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90175
Zoro #
G9074031
UPC #
048661901755
Country of Origin
United States

Dimensions

Blade Width
3"
Height
8.875"
Width
3.125"
Length
2.75"

Details

Item
Stiff Scraper,3"
Color
Black
Number of Pieces
1
Includes
Handle
Application
Scraping larger surface areas;Furniture stripping;Scraping putty;Scraping paint
Features
Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Safe to use with chemical solvents
Product Type
Stiff Scraper,3"
Material
Plastic/Metal

Description

Stiff Scraper,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.