Zoro Homepage

Scraper, Stiff, SS, 3", PK5

  • Mfr # 10743

  • Zoro # G9073115


product price: $8.89
/ea
Sold in multiples of 5 for $44.45

Key Features

Blade Width
3"
Blade Material
Stainless steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10743
Zoro #
G9073115
UPC #
048661107430
Country of Origin
China

Dimensions

Blade Width
3"

Details

Item
Scraper
Blade Material
Stainless steel
Handle Material
Wood
Includes
Handle
Number of Pieces
1

Description

Scraper, Product Type Scraper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.