Zoro Homepage

SS Stripper Brush, Soft Grip, 12PK

  • Mfr # 3410493

  • Zoro # G9073970


product price: $4.69
/ea
Sold in multiples of 12 for $56.28

Key Features

Bristle Material
Stainless Steel
Handle Material
Polypropylene, Thermoplastic Rubber
Features
Soft Grip; 5 x 11 Rows
Application
Stripping
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410493
Zoro #
G9073970
UPC #
-
Country of Origin
Viet Nam

Details

Bristle Material
Stainless Steel
Handle Material
Polypropylene, Thermoplastic Rubber
Item
Stripper Brush,Soft Grip,SS,PK12
Features
Soft Grip; 5 x 11 Rows
Application
Stripping
Material
Stainless Steel

Description

Stripping Brush, Application Stripping, Material Stainless Steel, Features Ergonomic Soft Grip Handle, Stainless Steel Bristles, Wide Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.