Stainless Steel Corner Trowel 10.3 in. H X 5.4 in. W X 2.9 in. L

  • Mfr # 61947

  • Zoro # G415511624


product price:  $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61947
Zoro #
G415511624
UPC #
048661619476
Country of Origin
Viet Nam

Description

Grip Material: Plastic *Length: 2.9 *Blade Material: *Brand Name: Warner *Product Type: Corner Trowel *Sub Brand: *Width: 5.4 *Material: Stainless Steel *Blade Type: *Height: 10.3 Blade Length: 4 in. *Blade Width: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.