Shop WARNER
See all product information
Create Account
Stainless Steel Mud Pan 3.5 in. H X 4 in. W X 12 in. L
- Mfr # 207
- Zoro # G723561991
product price:Â
$
22.15
/ea
Key Features
Material
Stainless Steel
Height (In.)
3.5 in
Width (In.)
4 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207
- Zoro #
- G723561991
- UPC #
- 048661002070
- Country of Origin
- Viet Nam
- Material
- Stainless Steel
- Item
- Mud Pan
Dimensions
- Height (In.)
- 3.5 in
- Width (In.)
- 4 in
- Length
- 12 in
Description
Use this mud pan for handling and carrying around joint compound when taping and finishing drywall joints. Easy cleaning with stainless steel design that prevents rusting. Welded corners form a water tight seal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.