Zoro Homepage

Strip N Clean Blade, 6"

  • Mfr # 794

  • Zoro # G9072135


product price: $9.55
/ea
Sold in multiples of 5 for $47.75

Key Features

Material
Steel
Width
6"
Blade Edge
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794
Zoro #
G9072135
UPC #
048661007945
Country of Origin
United States

Dimensions

Width
6"

Details

Item
Strip N Clean Blade,6"
Material
Steel
Blade Edge
Single

Description

Strip N Clean Blade,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.