Zoro Homepage

Stuff Scraper, 3"

  • Mfr # 181

  • Zoro # G9070839


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181
Zoro #
G9070839
UPC #
48661001813
Country of Origin
United States

Dimensions

Blade Width
3"

Details

Item
Stuff Scraper,3"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Application
Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives;Scraping larger surface areas
Features
Rust resistant;Safe to use with chemical solvents;Hang hole to make stocking easier for retailers.

Description

Stuff Scraper,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.