This item is Discontinued.

Warner Tile Grout Spreader, 6", PK10 996

This item is Discontinued.

Warner

Tile Grout Spreader, 6", PK10 (Discontinued)

Mfr # 996
Zoro # G9072406
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
996
Zoro #
G9072406
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
6"

Details

Item
Tile Grout Spreader,6"
Handle Material
Wood
Includes
Handle
Number of Pieces
1
Application
Applying grout
Features
Use for evenly spreading grout between tiles;Affordable

Description

Tile Grout Spreader,6 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.