Zoro Homepage

3.5in x 14in Beech Wood Float Smooth

  • Mfr # 61977

  • Zoro # G615675058


product price: $8.85
/ea
Sold in multiples of 5 for $44.25

Key Features

Length (In.)
14"
Width (In.)
3-1/2"
Application
Use a wood float to smooth the surface of freshly laid concrete or mortar by removing imperfections and creating an even surface
Material
Wood, Plastic Handle
Features
Wood floats create a rougher concrete finish, Plastic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61977
Zoro #
G615675058
UPC #
048661619773
Country of Origin
United States

Dimensions

Length (In.)
14"
Width (In.)
3-1/2"
Size
3-1/2" x 14"

Details

Application
Use a wood float to smooth the surface of freshly laid concrete or mortar by removing imperfections and creating an even surface
Material
Wood, Plastic Handle
Features
Wood floats create a rougher concrete finish, Plastic Handle
Color
Natural/Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.