
4.5in x 11in Stainless Steel Trowel
Mfr # 61931
Zoro # G515675059
product price: $9.65
/eaSold in multiples of 6 for $57.90
Key Features
Width (In.)
4-1/2"
Length (In.)
11"
Application
Use to spread and smooth an even surface on concrete, plaster or mortar
Material
Stainless Steel Blade
Features
Soft Grip Handle, Flat Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61931
Zoro #
G515675059
UPC #
048661619315
Country of Origin
United States
Dimensions
Width (In.)
4-1/2"
Length (In.)
11"
Size
4-1/2" x 11"
Details
Application
Use to spread and smooth an even surface on concrete, plaster or mortar
Material
Stainless Steel Blade
Features
Soft Grip Handle, Flat Blade
Color
Silver/Black/Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.