
4.5in x 11in Steel Trowel
Mfr # 61930
Zoro # G015675061
product price: $10.65
/eaSold in multiples of 6 for $63.90
Key Features
Application
Use to spread and smooth an even surface on concrete, plaster or mortar
Material
Steel Blade, Wood Handle
Width (In.)
4-1/2"
Length (In.)
11"
Features
Contoured Wood Handle; Flat Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61930
Zoro #
G015675061
UPC #
048661619308
Country of Origin
United States
Dimensions
Width (In.)
4-1/2"
Length (In.)
11"
Size
4-1/2" x 11"
Details
Application
Use to spread and smooth an even surface on concrete, plaster or mortar
Material
Steel Blade, Wood Handle
Features
Contoured Wood Handle; Flat Blade
Color
Silver/Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.