Zoro Homepage

4in x 9in Foam Rubber Grout Float, Smooth, 3/8in Thick Rubber

  • Mfr # 61975

  • Zoro # G615674518


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Application
Use to apply grout to floor and wall tile; Great for the occasional tile project
Thickness (In.)
3/8"
Width (In.)
4"
Material
Foam, Rubber Pad, Plastic Backing, Plastic Handle
Length (In.)
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61975
Zoro #
G615674518
UPC #
048661619759
Country of Origin
United States

Dimensions

Thickness (In.)
3/8"
Width (In.)
4"
Length (In.)
9"
Depth
3/8"
Size
4" x 9"

Details

Application
Use to apply grout to floor and wall tile; Great for the occasional tile project
Material
Foam, Rubber Pad, Plastic Backing, Plastic Handle
Features
Plastic molded handle for comfort
Color
Black/Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.