Zoro Homepage

4in x 9in Rubber Float Course, 1/2in Thick Rubber

  • Mfr # 61973

  • Zoro # G815674516


product price: $12.85
/ea
Sold in multiples of 6 for $77.10

Key Features

Width (In.)
4"
Application
Use to apply grout to floor and wall tile
Length (In.)
9"
Thickness (In.)
1/2"
Material
Foam, Rubber Pad, Aluminum Backing, Plastic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61973
Zoro #
G815674516
UPC #
048661619735
Country of Origin
United States

Dimensions

Width (In.)
4"
Length (In.)
9"
Thickness (In.)
1/2"
Depth
1/2"
Size
4" x 9"

Details

Application
Use to apply grout to floor and wall tile
Material
Foam, Rubber Pad, Aluminum Backing, Plastic Handle
Color
Red/Silver/Black
Features
Coarse foam for porcelain tile; Plastic molded handle for comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.