Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in x 9in Rubber Tile Grout Float, 3/4in Thick Rubber

  • Mfr # 61976

  • Zoro # G015674514


product price: $20.29
/ea
Sold in multiples of 6 for $121.74

Key Features

Thickness (In.)
3/4"
Length (In.)
9"
Width (In.)
4"
Material
Rubber Pad, Aluminum Backing
Application
Use to apply grout to floor and wall tile, Used for grouting ceramic tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61976
Zoro #
G015674514
UPC #
048661619766
Country of Origin
United States

Dimensions

Thickness (In.)
3/4"
Length (In.)
9"
Width (In.)
4"
Depth
3/4"
Size
4" x 9"

Details

Material
Rubber Pad, Aluminum Backing
Application
Use to apply grout to floor and wall tile, Used for grouting ceramic tile
Features
Designed with both beveled and straight corners; Soft grip handle for comfort
Color
Red/Gray/Silver/Black/White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.