
Plastic Grout Bag 24in x 12in
Mfr # 61970
Zoro # G115674513
product price: $6.99
/eaSold in multiples of 10 for $69.90
Key Features
Application
Use to spread grout or mortar; Fill joints between brick, block and stonework
Overall Length
24"
Color
Clear
Size
12" x 24"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61970
Zoro #
G115674513
UPC #
048661619704
Country of Origin
United States
Dimensions
Overall Length
24"
Size
12" x 24"
Width
12"
Details
Application
Use to spread grout or mortar; Fill joints between brick, block and stonework
Color
Clear
Material
Plastic
Features
Great for tight places; Disposable, easy clean up; Using the bag helps keep your hand clean and your grouting job neater
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.