This item is Discontinued.

Warner Tool 20,000 Lumens, Halogen Temporary Job Site Light BD-8UD / P11025

20,000 Lumens, Halogen Temporary Job Site Light (Discontinued)

  • Mfr # BD-8UD / P11025
  • Zoro # G3982063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-8UD / P11025
Zoro #
G3982063
UPC #
724281001111
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
15 ft
Max. Extension Height
48 in
Job Site Lighting Max. Height
48"
Cord Length
15 ft.

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
2
Lumens
20000
Voltage
120 V AC
Lamp Type
Halogen
Lighting Technology
Halogen
Replacement Lamp
Yes
NEMA Plug Configuration
5-15P
Light Distribution
Flood
Bulb Technology
Halogen
Color
Yellow
Light Distribution - Job Site Lighting
Flood
Rated Life
2,000 hr
NEC Cord Designation
SJTOW
Safety Rated
Not Safety Rated
Base Style
Floor Stand
Item - Job Site Lighting
Temporary Job Site Light
Lamp Included
Yes
Gauge/Conductor
16
Standards
ETL
Lamp Watts
500 W

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.