
Putty Knife Set Including 1.5in, 3in and 6in Stainless Steel Putty Knives, 3PK
Mfr # 11578
Zoro # G915674515
product price: $9.55
/pk 3, $3.18/ea
Sold in multiples of 5 for $47.75
Key Features
Features
Flexible Stainless Steel Blade for easy spreading and easy cleanup; Plastic handle resists paint thinner and solvents
Includes
Three piece set includes 1-1/2″, 3″ and 6″ Putty Knives
Blade Material
Stainless Steel
Handle Material
Plastic
Color
Red/Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11578
Zoro #
G915674515
UPC #
048661115787
Country of Origin
United States
Dimensions
Size
1.5″, 3″, 6″ Set
Details
Features
Flexible Stainless Steel Blade for easy spreading and easy cleanup; Plastic handle resists paint thinner and solvents
Includes
Three piece set includes 1-1/2″, 3″ and 6″ Putty Knives
Blade Material
Stainless Steel
Handle Material
Plastic
Color
Red/Black/Silver
Application
Designed for light duty construction or home projects
For Use With
Ideal for use with drywall mud, spackle, putty, and lighter compounds
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.