
Putty Knife Set Including 3in and 1.5in Stainless Steel Putty Knives, 2PK
Mfr # 11563
Zoro # G715674517
product price: $6.35
/pk 2, $3.18/ea
Sold in multiples of 5 for $31.75
Key Features
Application
Designed for light duty construction or home projects
Includes
Two piece set includes 1-1/2″ and 3″ Putty Knives
Handle Material
Plastic
Features
Flexible Stainless Steel Blade for easy spreading and easy cleanup; Plastic handle resists paint thinner and solvents
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11563
Zoro #
G715674517
UPC #
048661115633
Country of Origin
United States
Dimensions
Size
1.5" and 3" Combo Pack
Details
Application
Designed for light duty construction or home projects
Includes
Two piece set includes 1-1/2″ and 3″ Putty Knives
Handle Material
Plastic
Features
Flexible Stainless Steel Blade for easy spreading and easy cleanup; Plastic handle resists paint thinner and solvents
Blade Material
Stainless Steel
Color
Red/Black/Silver
For Use With
Ideal for use with drywall mud, spackle, putty, and lighter compounds
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.