Zoro Homepage

Stilts

  • Mfr # 10770

  • Zoro # G016267005


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Product Type
Drywall Stilts
Material
Aluminum Alloy
Strap Material
Cotton
Overall Height - Minimum
18 in
Weight Capacity
230 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10770
Zoro #
G016267005
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height - Minimum
18 in
Overall Width
10 3/4 in
Overall Height - Maximum
30 in

Details

Item
Drywall Stilts
Product Type
Drywall Stilts
Material
Aluminum Alloy
Strap Material
Cotton
Weight Capacity
230 lb
Features
Thickened Sole Plate
Compatible Product Type
Drywall

Description

Drywall Stilts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.