Heavy Duty Utility Blades, Card of 5, .025", (2 notches & ctr hole)

  • Mfr # 360

  • Zoro # G9071408


product price:  $2.95
/ea
Sold in multiples of 10 for $29.50

Key Features

Material
Metal
Length
2"
Width
2"
Fits Utility Knives Stock No.
#352, #356, #366, #566, #1052, #10810
Overall Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360
Zoro #
G9071408
UPC #
048661003602
Country of Origin
United States

Dimensions

Length
2"
Width
2"
Overall Height
6"

Details

Item
Utility Blades,.025" 5/Card
Material
Metal
Fits Utility Knives Stock No.
#352, #356, #366, #566, #1052, #10810
Color
Silver

Description

Utility Blades,.025 In. 5/Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.