Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife w/3 Blades, Utility, Zinc

  • Mfr # 366

  • Zoro # G9071380


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Blade Type
Utility
Blade Material
Carbon Steel
Handle Material
Zinc
Application
Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting
Depth
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
366
Zoro #
G9071380
UPC #
048661003664
Country of Origin
China

Dimensions

Depth
4.75"
Length
4.6"
Width
9.125"

Details

Item
Utility Knife w/3 Blades
Blade Type
Utility
Blade Material
Carbon Steel
Handle Material
Zinc
Application
Cutting Wallcovering, Cutting Paper, Cutting Cardboard, Cutting Carpeting
Material
Metal
Color
Silver
Fits Utility Knives Stock No.
#360, #10807, #10808, #10809, #11049 Blade

Description

Utility Knife w/3 Blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.