
Wembly Light Grey Distressed Texture Wallpaper
Mfr # 2984-2203
Zoro # G622582547
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Fabric Backed Vinyl
Width
324 in
Depth
0.025 in
Finish
Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2984-2203
Zoro #
G622582547
UPC #
091212760431
Country of Origin
United States
Dimensions
Width
324 in
Depth
0.025 in
Length
27 in
Details
Application
Unpasted
Material
Fabric Backed Vinyl
Finish
Raised Ink,Textured
Color
Light Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.