Shop WARNER
See all product information
Soft Grip 12" Steel Wire Brush with Scraper, 4x11 Bristle Row
Mfr # 10485
Zoro # G9072990
product price:Â $4.95
/ea
Sold in multiples of 6 for $29.70
Key Features
Handle Material
Plastic
Includes
Handle
Number of Pieces
1
Color
Red
Features
Safe to use with cleaning solvents;Durable scraper for tougher projects;Stainless steel bristles for rust prevention;Comfortable soft grip handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10485
Zoro #
G9072990
UPC #
048661104859
Country of Origin
China
Dimensions
Length
15.625"
Width
12.5"
Height
3.125"
Details
Item
Wire Brush w/Scraper,Steel,12"
Handle Material
Plastic
Includes
Handle
Number of Pieces
1
Color
Red
Features
Safe to use with cleaning solvents;Durable scraper for tougher projects;Stainless steel bristles for rust prevention;Comfortable soft grip handle
Application
Cleaning and refinishing wrought iron;Cleaning and refinishing concrete
Product Type
Wire Brush w/Scraper,Steel,12"
Material
Plastic
Description
Wire Brush w/Scraper,Steel,12 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.