Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Paint Can Opener, Bulk Box, Qty 100

  • Mfr # 260

  • Zoro # G509175022


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Color
Silver
Length
3"
Material
Metal
Width
5"
Net Weight
5.11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260
Zoro #
G509175022
UPC #
48661002605
Country of Origin
China

Dimensions

Length
3"
Width
5"
Depth
8"

Details

Color
Silver
Material
Metal
Net Weight
5.11 lbs

Description

Wire Paint Can Opener, 100 Bulk in box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.