Zoro Homepage

Wire Paint Can Opener, Bulk Bucket, Qty 100

  • Mfr # 261

  • Zoro # G609175021


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Color
Silver
Length
7"
Material
Plastic
Width
7"
Net Weight
5.11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261
Zoro #
G609175021
UPC #
048661342602
Country of Origin
China

Dimensions

Length
7"
Width
7"
Depth
8.5"

Details

Color
Silver
Material
Plastic
Net Weight
5.11 lbs

Description

Wire Paint Can Opener, 100/Plastic Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.