Zoro Homepage

12 x 100 ft 3 m Black Sheeting

  • Mfr # PC12B

  • Zoro # G907037748


product price: $55.15
/ea

Key Features

Finished Size
12 ft x 100 ft
Color
Black
Tarp Finished Length
12 ft
Tarp Finished Width
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC12B
Zoro #
G907037748
UPC #
42351643505
Country of Origin
China

Dimensions

Finished Size
12 ft x 100 ft
Tarp Finished Length
12 ft
Tarp Finished Width
100 ft

Details

Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.