This item is Discontinued.

Warp Brothers Warp Brothers 30in. X 50ft. Plast-O-Mat  PM-50 PM-50

This item is Discontinued.

Warp Brothers

Warp Brothers 30in. X 50ft. Plast-O-Mat PM-50 (Discontinued)

Mfr # PM-50
Zoro # G504138725
UPC # 42351417403
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM-50
Zoro #
G504138725
UPC #
42351417403
Country of Origin
China

Description

  • A perfect floor runner, shelf and drawer liner, and used to lay drying dishes on
  • It goes down quickly and lays flat, protecting new or freshly cleaned carpet from mud and tracking
  • Ribs hold dirt until it can be wiped up or carried away
  • It won't tear, yet it is easily cut to size with regular scissors
  • It is almost impervious to spills and wipes clean with damp cloth
  • 50' x 30"
  • Length: 5.88
  • Width: 31
  • Height: 5.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.