Warp Brothers 795-4X10-C 4Mil 10X100 Clear Poly Cover

  • Mfr # 795-4X10-C

  • Zoro # G904090005


product price:  $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795-4X10-C
Zoro #
G904090005
UPC #
42351616608
Country of Origin
United States

Description

  • Thickness: 4 mil.
  • Width: 10'.
  • Length: 100'.
  • Color: Clear.
  • Material: Plastic.
  • Guaranteed to be full weight and thickness.
  • Testing and Approvals: Complies with ASTM D-4397-84 NBS PS17-69 specifications for polyethylene sheeting and National Bureau of Standards handbooks.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.