This item is Discontinued.

Warp Brothers Warp Brothers CB-45 3 Count 45 in. X 96 in. Banana Bags Storage Bags CB-45

This item is Discontinued.

Warp Brothers

Warp Brothers CB-45 3 Count 45 in. X 96 in. Banana Bags Storage Bags (Discontinued)

Mfr # CB-45
Zoro # G703726600
UPC # 42351421509
Country of Origin China
Category Plastic Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB-45
Zoro #
G703726600
UPC #
42351421509
Country of Origin
China

Description

  • Storage bags
  • Big bags seal tight, keep out bugs, spiders, dust, dirt and moisture
  • Yellow tinted see through 2 mil plastic is tough and durable
  • Twist ties included
  • 45" x 96"
  • 3 per pack
  • Length: 3
  • Width: 8.63
  • Height: 11.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.