Zoro Homepage

Deck Screw, #2 x 8 in, Stainless Steel, Torx Drive

  • Mfr # 195991

  • Zoro # G203772442


product price: $35.35
/ea

Key Features

Torx Drive
Screw Size
#2
Fastener Length
8 in
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195991
Zoro #
G203772442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2
Fastener Length
8 in

Details

Drive
Torx
Material
Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

Features
  • 2000 Hour Star Deck Screw
  • Sharp Point
  • Serrated Threads For Reduced Drive Torque
  • 6 Point Star Drive System Eliminates Cam Out
  • 4 Sharp Countersinking Blades
  • Coarse Thread For Optimal Holding Power
  • Knurled Section Prevents Splitting
  • Lifetime Guaranty.
Specifications
  • Size: 2" x 8
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products