Zoro Homepage

Warren Distribution 211010 Porter Two Handle Centerset Lavatory

  • Mfr # 211010

  • Zoro # G303999107


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211010
Zoro #
G303999107
UPC #
-
Country of Origin
China

Description

Porter, Brilliance Brushed Nickel Finish, 2 Handle, 4" Center Set Lavatory Bathroom Faucet, 50/50 Pop Up, Classic Bright, Clean Appearance Enhances Any Bath Decor, Lever Handles Are Designed For Ease Of Use For Water Flow & Temperature Adjustments, Mid-Arc Spout With 7" Height & 5" Reach, Water Sense Certified 1.2 GPM Flow Rate, ADA Compliant Design, Includes Sink Drain & Faucet Handles, Limited Lifetime Warranty.

Specifications
  • Weight: 2.97 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.