Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambric Tape Without Adhesive, Length 60

  • Mfr # WW-CNA-75

  • Zoro # G7748865


product price: $62.79
/ea

Key Features

Tape Thickness
7 mils
Width
.75 in
Length
60 ft
Tape Backing Material
Dacron Fabric
Tape Tensile Strength
40 lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-CNA-75
Zoro #
G7748865
UPC #
662381994233
Country of Origin
United States

Dimensions

Tape Thickness
7 mils
Width
.75 in
Length
60 ft

Details

Item
Cambric Tape Without Adhesive,Length 60
Tape Backing Material
Dacron Fabric
Tape Tensile Strength
40 lbs/in
Performance Temp.
185°C, 365°F

Description

Cambric Tape Without Adhesive,Length 60

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.