Electrical Tape, 7 mil, Blue
Mfr # WW-732-BL
Zoro # G1274079
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Tape Color
Blue
Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Material
vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-732-BL
Zoro #
G1274079
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Thickness
7 mil
Details
Tape Color
Blue
Item
Electrical Tape
Color
Blue
Material
vinyl
Description
Electrical Tape, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.