Zoro Homepage

Electrical Tape, 7 mil, White

  • Mfr # WW-732-WT

  • Zoro # G1274228


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Tape Color
White
Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-732-WT
Zoro #
G1274228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Thickness
7 mil

Details

Tape Color
White
Item
Electrical Tape
Color
White
Material
vinyl

Description

Electrical Tape,7 mil,White

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.