Zoro Homepage

Linerless Rubber Splicing Tape 600V, Len

  • Mfr # WW-RS-15

  • Zoro # G7748585


product price: $18.39
/ea

Key Features

Tape Color
Black
Tape Thickness
30 mil
Performance Temp.
176°F
Length
15 ft
Features
Weather Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-RS-15
Zoro #
G7748585
UPC #
662381365743
Country of Origin
Spain

Dimensions

Tape Thickness
30 mil
Width
1.5 in
Length
15 ft

Details

Tape Color
Black
Performance Temp.
176°F
Item
Linerless Rubber Splicing Tape 600V,Len
Features
Weather Resistance
Max. Voltage
600 V
Tape Backing Material
EPR Rubber
Tape Adhesive Material
Acrylic Based
Elongation
890%
Color
Black

Description

Linerless Rubber Splicing Tape 600V,Len

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.