Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linerless Rubber Splicing Tape 600V, Len

  • Mfr # WW-RS-75

  • Zoro # G7748369


product price: $8.25
/ea

Key Features

Length
15 ft
Color
Black
Tape Thickness
30 mils
Performance Temp.
80°C, 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-RS-75
Zoro #
G7748369
UPC #
662381365729
Country of Origin
Spain

Dimensions

Length
15 ft
Width
.75 in
Tape Thickness
30 mils

Details

Item
Linerless Rubber Splicing Tape 600V,Len
Color
Black
Performance Temp.
80°C, 176°F

Description

Linerless Rubber Splicing Tape 600V,Len

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.