Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Electrical Tape, 7 mil, Purple

  • Mfr # WW-722-VT

  • Zoro # G0943679


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Tape Color
Purple
Tape Thickness
7mil
Color
Violet
Length
60 FT
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-722-VT
Zoro #
G0943679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7mil
Length
60 FT
Width
0.75 in

Details

Tape Color
Purple
Item
Select Electrical Tape
Color
Violet

Description

Electrical Tape, Purple

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.