Select Electrical Tape, 7 mil, RD
Mfr # WW-722-RD
Zoro # G0943487
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Tape Color
Red
Tape Thickness
7 mil
Width
3/4"
Length
60 ft.
Material
vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-722-RD
Zoro #
G0943487
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
7 mil
Width
3/4"
Length
60 ft.
Thickness
7 mil
Details
Tape Color
Red
Item
Select Electrical Tape
Color
Red
Material
vinyl
Description
Select Electrical Tape,7 mil,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.