Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Rubber-Backed, Length

  • Mfr # WW-RMR-20

  • Zoro # G7749172


product price: $35.39
/ea

Key Features

Tape Color
Black
Tape Thickness
65 mils
Width
2 in
Length
10 ft
Tape Backing Material
EPR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-RMR-20
Zoro #
G7749172
UPC #
662381365651
Country of Origin
Spain

Dimensions

Tape Thickness
65 mils
Width
2 in
Length
10 ft

Details

Tape Color
Black
Item
Mastic Tape,Rubber-Backed,Length 10Ft
Tape Backing Material
EPR Rubber
Tape Adhesive Material
Mastic
Color
Black

Description

Mastic Tape,Rubber-Backed,Length 10Ft

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.