
Men's Moc Toe Oxford, Brown, Size 9.5 EEE
Mfr # FS2700-EEE-9.5
Zoro # G208424377
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Size
9.5
Color
Brown
Footwear Width
EEE
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2700-EEE-9.5
Zoro #
G208424377
UPC #
-
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
EEE
Details
Item
Moc Toe Oxford
Color
Brown
Gender
Men's
Description
Florsheim fs2700 men's casual moc toe oxford, brown, size 9.5 eee x-wide tumbled leather upper. Composite toe. Drimax super absorbent lining. Removable pu f2x cushion insert, 33% softer, 33% thicker than the f2a. Direct attached pu midsole with tpu outsole. 100% non-metallic, xtra extra large toe cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.