Zoro Homepage

Men's Sport Hiker, Brown, Size 12 W

  • Mfr # RB4333-12W

  • Zoro # G308424352


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Size
12
Color
Brown
Footwear Width
W
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4333-12W
Zoro #
G308424352
UPC #
-
Country of Origin
China

Dimensions

Size
12
Footwear Width
W

Details

Item
Sport Hiker
Color
Brown
Gender
Men's

Description

leather upper. Nylon mesh lining. Removable eva cushion insert with sponge rubber heel wedge. Dual density; direct attached rubber bottom with pu cushion midsole and wrap around shank stabilizer. 100% non-metallic. Heel airbag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.