Zoro Homepage

Claw Bar, 57 in L, Chisel

  • Mfr # 16340

  • Zoro # G216542490


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16340
Zoro #
G216542490
UPC #
810079921614
Country of Origin
United States

Details

Item
Claw Bar

Description

Claw Bar, Type Claw Bar, End Style Chisel, Bar Width 1 1/2 in, Overall Length 57 in, Number of Nail Slots 1, End Angle Style Offset, End Width 1/2 in, Bar Material High Carbon Steel, Features The CN Claw Bar is Hand Forged by American Craftsmen at Our Historic West Virginia Shop using Premium, U.S. Sourced Steel, Finish Blue, Weight 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.