Zoro Homepage

Claw Bar, 60 in L, Blue

  • Mfr # 16331

  • Zoro # G016542492


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16331
Zoro #
G016542492
UPC #
810079921607
Country of Origin
United States

Details

Item
Claw Bar

Description

Claw Bar, Type Claw Bar, End Style Claw, Bar Width 1 1/2 in, Overall Length 60 in, Number of Nail Slots 1, End Angle Style Offset, End Width 1/2 in, Bar Material High Carbon Steel, Features Forged from High Carbon Steel to the Specifications of the Current are MA Plan #11, the Claw Bar is an Essential Railroad Track Maintenance Tool for Manually Pulling Railroad Dog Spikes, Finish Blue, Standards AREMA Certified, AREMA Plan #11-10, Weight 27 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.