Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Face Sledge Hammer, 16" L

  • Mfr # 53412

  • Zoro # G410707497


product price: $105.45
/ea
Free Shipping & Returns

Key Features

Head Weight
4 lb
Head Material
Grade B Steel
Overall Length
16 in
Handle Material
Wood
Face Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53412
Zoro #
G410707497
UPC #
810079923069
Country of Origin
United States

Dimensions

Overall Length
16 in
Face Diameter
1 3/4 in
Handle Length
16 in

Details

Item
Double Face Sledge Hammer
Head Weight
4 lb
Head Material
Grade B Steel
Handle Material
Wood
Face Material
Alloy Steel
Grip Style
Textured
Double Faced
Yes
Dead Blow Hammer
No
Face Shape
Round
Non-Sparking
No
Replaceable Handle
Yes
Features
Double Face Sledge
Standards
Meet or Exceed AREMA Plan #13-08
Tether Ready
No
Hammer Type
Engineers Hammer
Handle Finish
Clear Lacquer
FME Compliant
No

Description

Double Face Sledge Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Grade B Alloy Steel, Head Weight 4 lb, Face Diameter 1 3/4 in, Overall Length 16 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant No, Replaceable Handle Yes, Double Faced Yes, Face Material Alloy Steel, Features Double Face Sledge, Handle Finish Clear Lacquer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.