Zoro Homepage

Double Face Sledge Hammer, 32" L

  • Mfr # 53422

  • Zoro # G310707511


product price: $111.15
/ea
Free Shipping & Returns

Key Features

Head Weight
6 lb
Head Material
Grade B Steel
Overall Length
32 in
Handle Material
Wood
Face Diameter
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53422
Zoro #
G310707511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Face Diameter
2 1/8 in
Handle Length
32 in

Details

Item
Double Face Sledge Hammer
Head Weight
6 lb
Head Material
Grade B Steel
Handle Material
Wood
Double Faced
Yes
Grip Style
Textured
Non-Sparking
No
Face Shape
Round
Replaceable Handle
Yes
Dead Blow Hammer
No
Hammer Type
Engineers Hammer
FME Compliant
No
Tether Ready
No

Description

Double Face Sledge Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Grade B Alloy Steel, Head Weight 6 lb, Face Diameter 2 1/8 in, Overall Length 32 in, Handle Length 32 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant No, Replaceable Handle Yes, Double Faced Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.