Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hickory Handle, 36 in L, Hickory Handle

  • Mfr # 90003

  • Zoro # G616535023


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90003
Zoro #
G616535023
UPC #
810079923304
Country of Origin
United States

Details

Item
Hickory Handle 36 in

Description

Hickory Handle, Handle Material Hickory, Overall Length 36 in, For Eye Shape Rectangle, For Eye Opening Width 1 3/8 in, For Eye Opening Length 1 in, Compatible with Brand Warwood Tool, For Maximum Head Weight 20 lb, For Use With Ball Pein, Hammers, Mauls, Punches, Sledges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.