Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hickory Safety Grip Handle, 32 in L

  • Mfr # 90040

  • Zoro # G616536006


product price: $25.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90040
Zoro #
G616536006
UPC #
810079923526
Country of Origin
United States

Details

Item
Hickory Safety Grip Handle 32 in

Description

Hickory Safety Grip Handle, Handle Material Hickory, Overall Length 32 in, For Eye Shape Rectangle, For Eye Opening Width 1 3/8 in, For Eye Opening Length 1 in, Compatible with Brand Warwood Tool, For Maximum Head Weight 20 lb, For Use With Ball Pein, Bell, Hammer or Maul, Sledge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.