Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Head Protector, 1 11/16" L, 2" W

  • Mfr # 80010

  • Zoro # G413366110


product price: $11.99
/ea

Key Features

Overall Length
1 11/16 in
For Use With
2 in Head Protector
Tether Ready
No
Non-Sparking
Yes
End Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80010
Zoro #
G413366110
UPC #
810079923281
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
End Width
2 in

Details

Item
Rubber Head Protector
For Use With
2 in Head Protector
Tether Ready
No
Non-Sparking
Yes

Description

Rubber Head Protector, For Use With 2 in Head Protector, End Width 2 in, End Style Not Applicable, Overall Length 1 11/16 in, Non-Sparking Yes, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.