Shop WARWOOD TOOL
See all product information
Create Account
Spike Maul, 36 in L, Wood Handle
- Mfr # 50361
- Zoro # G606591657
product price:Â
$
190.95
/ea
Free Shipping & Returns
Key Features
Features
Head Material
Grade B Alloy Steel
Handle Length
36 in
Wire Rope Length
36 in
Head Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50361
- Zoro #
- G606591657
- UPC #
- 810079922710
- Country of Origin
- United States
Dimensions
- Handle Length
- 36 in
- Wire Rope Length
- 36 in
- Face Diameter
- 1 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
- Fits Chest Size
Details
- Features
- Head Material
- Grade B Alloy Steel
- Head Weight
- 10 lb
- Handle Material
- Wood
- Item
- Spike Maul
- Standards
- AREMA Certified
- Grip Style
- Plain
Description
Spike Maul, Handle Material Wood, Head Material Grade B Alloy Steel, Head Weight 10 lb, Face Diameter 1 1/2 in, Overall Length 36 in, Handle Length 36 in, Grip Style Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.