Shop WASH-N-GO

Freestanding Mount, Green, Two-Level Fountain, Bottle Filler, Hand Wash Basin

  • Mfr # GWQ85-PF-SO

  • Zoro # G3197919


product price: 
$
7,759.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
52 in
Overall Width
48 in
Color
Green
Type
Two-Level Fountain, Bottle Filler
Includes
100 Mesh Inlet Strainer, Battery Pack, Lead and Cyst Filter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWQ85-PF-SO
Zoro #
G3197919
UPC #
883232142959
Country of Origin
Mexico

Dimensions

Overall Height
52 in
Overall Width
48 in
Basin Depth
12 in, 14 1/2 in
Manufacturer Warranty Length
1 yr
Basin Width
12 in, 14 1/2 in
Mounting Hole Diameter
5/8 in
Inlet Pipe Size
1/2 in
Drain Outside Diameter
1 1/4 in
Width
48 in

Details

Color
Green
Type
Two-Level Fountain, Bottle Filler
Item
Hand Wash Basin
Includes
100 Mesh Inlet Strainer, Battery Pack, Lead and Cyst Filter
Standards
ANSI A117.1, CHSC 116875, NSF/ANSI 61, Public Law 111-380
Mounting Type
Freestanding
ADA Compliant
ADA Compliant
Minimum Constant Stream Pressure
20 psig
Maximum Flow Rate
0.5 gpm
Vandal Resistant
Not Vandal Resistant
Number of Mounting Holes
4
Minimum Supply Line Pressure
20 psig
Environment
Outdoor
Housing Material
Stainless Steel
Inlet Connection Gender
Male
Basin Material
Stainless Steel
Inlet Connection Type
NPT
Refrigeration
Non-Refrigerated
Bottle Dispenser Actuation
Sensor
Maximum Constant Stream Pressure
105 psig
Vandal Resistant Features
Vandal Resistant Access Cover
Station Type
Bi-Level Fountain, Bottle Filling Dispenser, Pet Fountain
Includes Pet Bowl
Pet Bowl Not Included
Bubbler Material
Stainless Steel
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Housing Color
Green
Features
Access Door for Easy Maintenance, Deep Round Hand Wash Bowl, J-Spout Sensor Faucet, Multi-Stream Laminar Flow to Reduce Splashing
Corrosion Resistant
Yes
Fountain Actuation
Front Push Button/Sensor
Includes Water Filter
Water Filter Not Included
Scratch Resistant
Yes
Housing Finish
Powder Coated
Number of Bubblers
1
Resistance Properties
Corrosion-Resistant, Scratch-Resistant

Description

Hand Wash Basin, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Pet Fountain, Fountain Actuation Front Push Button/Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Housing Color Green, Housing Finish Powder Coated, Overall Height 52 in, Overall Width 48 in, Mounting Location Freestanding, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.